Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight Grounding; 90 Degree; Flex Metallic; 3/4 in.
THOMAS & BETTS #5253ALGR

Connector, Liquidtight Grounding; 90 Degree; Flex Metallic; 3/4 in.

SKU # 78621069331 Manufacturer Series: 52GR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Aluminum
Angle: 90 Degree
Throat: Non-Insulated
Trade Size: 3/4 in.
Ground Wire Lug: 14-4 AWG

Additional Info: Revolver ground lug