Menu Search
THOMAS & BETTS #ST2-B

OcalĀ® Connector, Liquidtight; Flex Metallic; Straight; 2 in.

SKU # 70450840705 Manufacturer Series: Blue
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel, PVC 40mil Coated
Angle: Straight
Throat: Insulated
Trade Size: 2 in.

Additional Info: Color: Gray