Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; 90 Degree; Steel, PVC 40mil Coated; 3/4 in.
THOMAS & BETTS #ST3/490-G

OcalĀ® Connector, Liquidtight; 90 Degree; Steel, PVC 40mil Coated; 3/4 in.

SKU # 70450840767 Manufacturer Series: Blue
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel, PVC 40mil Coated
Angle: 90 Degree
Throat: Insulated
Trade Size: 3/4 in.

Additional Info: Color: Gray