Menu Search
THOMAS & BETTS #5351-HT

Connector, Liquidtight; 90 Degree; Steel/Malleable Iron; 3/8 in.

SKU # 78621091041 Manufacturer Series: 53 HT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/8 in (1/2 KO)
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 90 Degree
Throat: Insulated

Additional Info: High Temperature Rating. Range: -60 to +150 deg C