Menu Search
THOMAS & BETTS #040-5352

Connector, Liquidtight; 90 Degree; Steel/Malleable Iron; 1/2 in.

SKU # 78621083797 Manufacturer Series: 53
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 90 Degree
Throat: Insulated
Trade Size: 1/2 in.

Additional Info: DURA-PLATE Corrosion Resistant Finish