Menu Search
THOMAS & BETTS #5347

Connector, Liquidtight; 45 Degree; Flex Metallic; 2 in.

SKU # 78621005347 Manufacturer Series: 53
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 45 Degree
Throat: Insulated
Trade Size: 2 in.