Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; 45 Degree; Flex Metallic; 1 in.
THOMAS & BETTS #5344-HT

Connector, Liquidtight; 45 Degree; Flex Metallic; 1 in.

SKU # 78621091032 Manufacturer Series: 53 HT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 45 Degree
Throat: Insulated
Trade Size: 1 in.

Additional Info: High Temperature Rating. Range: -60 to +150 deg C