STEEL CITY #LT-500

Flexible Nonmetallic Type-B Liquidtight Connector 3/8 in (1/2KO) Straight Nylon

SKU: 78599105542
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B
Material: Nylon
Angle: Straight
Throat: Insulated
Trade Size: 3/8 in (1/2 KO)
Description
Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Nonmetallic Type-B; Material - Nylon; Angle - Straight; Throat - Insulated; Trade Size - 3/8 in (1/2KO)