Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Metallic Liquidtight Connector 1/2 in. 90-deg Malleable Iron

STEEL CITY #LT950-SC

Flexible Metallic Liquidtight Connector 1/2 in. 90-deg Malleable Iron

SKU #78599108569
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 90 Degree
Trade Size: 1/2 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Malleable Iron; Angle - 90-deg; Trade Size - 1/2 in.