Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Steel; Straight; 1 in.
STEEL CITY #LT-103

Connector, Liquidtight; Steel; Straight; 1 in.

SKU # 78599142479
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: Straight
Throat: Non-Insulated
Trade Size: 1 in.