Menu Search
STEEL CITY #LT-503

Connector, Liquidtight; Flex Nonmetallic Type-B; Straight; 1 in.

SKU # 78599105545
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B
Material: Nylon
Angle: Straight
Throat: Insulated
Trade Size: 1 in.