Liquidtight Connector, 2 in., Flexible Metallic Conduit, 45-deg, Malleable Iron, Insulated

SKU: 68785512079
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 45 deg
Throat: Insulated
Trade Size: 2 in.
Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Malleable Iron; Angle - 45-deg; Throat - Insulated; Trade Size - 2 in