Menu Search
Liquidtight Flexible Conduit Connectors with Grips Liquidtight Connector, 1-1/2 in., Flexible Metallic Conduit, Straight, Steel, Non-Insulated

O-Z/GEDNEY #4QS-150

Liquidtight Connector, 1-1/2 in., Flexible Metallic Conduit, Straight, Steel, Non-Insulated

SKU #68785512063
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: Straight
Throat: Non-Insulated
Trade Size: 1-1/2 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Steel; Angle - Straight; Throat - Non-Insulated; Trade Size - 1-1/2 in