Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Metallic Liquidtight Connector 1-1/4 in Straight Malleable Iron

O-Z/GEDNEY #4Q-125

Flexible Metallic Liquidtight Connector 1-1/4 in Straight Malleable Iron

SKU #78312661755
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: Straight
Throat: Non-Insulated
Trade Size: 1-1/4 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Malleable Iron; Angle - Straight; Throat - Non-Insulated; Trade Size - 1-1/4 in