Menu Search
Search
O-Z/GEDNEY #4Q-300

Connector, Liquidtight; Straight; Flex Metallic; 3-1/2 in.

SKU # 78312661795
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3-1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: Straight
Throat: Non-Insulated