Menu Search
O-Z/GEDNEY #4Q-100

Connector, Liquidtight; Straight; Flex Metallic; 1 in.

SKU # 78312661740
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: Straight
Throat: Non-Insulated