Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
O-Z/GEDNEY #4QS-50

Connector, Liquidtight; Straight; Flex Metallic; 1/2 in.

SKU # 68785512054
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: Straight
Throat: Non-Insulated