Menu Search
O-Z/GEDNEY #4QS-200

Connector, Liquidtight; Straight; Flex Metallic; 2 in.

SKU # 68785512064
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: Straight
Throat: Non-Insulated
Trade Size: 2 in.