Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Nylon; 90 Degree; 1 in.
O-Z/GEDNEY #NML-31

Connector, Liquidtight; Nylon; 90 Degree; 1 in.

SKU # 68785521132
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B
Material: Nylon
Angle: 90 Degree
Throat: Insulated
Trade Size: 1 in.