Menu Search
O-Z/GEDNEY #LMM-85

Connector, Liquidtight; Die Cast; Straight; 3-1/2 in.

SKU # 68785538285
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Metallic and Nonmetallic Type-B
Material: Die Cast
Angle: Straight
Throat: Non-Insulated
Trade Size: 3-1/2 in.