Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; 45 Degree; Malleable Iron; 1/2 in.
O-Z/GEDNEY #4Q-450LT

Connector, Liquidtight; 45 Degree; Malleable Iron; 1/2 in.

SKU # 78312661834
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 45 Degree
Throat: Insulated
Trade Size: 1/2 in.
Ground Wire Lug: 14-4 AWG