Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Conduit; Flexible Metallic/Nonmetallic; 2 in.; 90 Deg.; Zinc Alloy

O-Z/GEDNEY #LML-61

Connector, Conduit; Flexible Metallic/Nonmetallic; 2 in.; 90 Deg.; Zinc Alloy

SKU #68785538361
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Metallic and Nonmetallic Type-B
Material: Die Cast
Angle: 90 Degree
Throat: Non-Insulated
Trade Size: 2 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic and Nonmetallic Type-B; Material - Die-Cast; Angle - 90-deg; Throat - Non-Insulated; Trade Size - 2 in