Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Conduit; Flexible Metallic; 1-1/2 in.; 90 Deg.; Malleable Iron

O-Z/GEDNEY #4QS-9150

Connector, Conduit; Flexible Metallic; 1-1/2 in.; 90 Deg.; Malleable Iron

SKU #68785512090
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 90 Degree
Throat: Non-Insulated
Trade Size: 1-1/2 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Malleable Iron; Angle - 90-deg; Throat - Non-Insulated; Trade Size - 1-1/2 in