Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Metallic Liquidtight Grounding Connector 3/4 in 90-deg Aluminum

MIDWEST ELECTRIC #LT7590G-SA

Flexible Metallic Liquidtight Grounding Connector 3/4 in 90-deg Aluminum

SKU #78456435075
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Aluminum
Angle: 90 Degree
Throat: Non-Insulated
Trade Size: 3/4 in.
Ground Wire Lug: 14-4 AWG

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Grounding Connector; Conduit Type - Flexible Metallic; Material - Aluminum; Angle - 90-deg; Throat - Non-Insulated; Trade Size - 3/4 in; Ground Wire Lug - 14-4 AWG