Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Metallic Liquidtight Grounding Connector 1/2 in Straight Malleable Iron

MIDWEST ELECTRIC #LTB50G

Flexible Metallic Liquidtight Grounding Connector 1/2 in Straight Malleable Iron

SKU #78456426401
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: Straight
Throat: Insulated
Trade Size: 1/2 in.
Ground Wire Lug: 14-4 AWG

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Grounding Connector; Conduit Type - Flexible Metallic; Material - Malleable Iron; Angle - Straight; Throat - Insulated; Trade Size - 1/2 in; Ground Wire Lug - 14-4 AWG