Flexible Metallic Liquidtight Grounding Connector 1/2 in 90-deg Malleable Iron

SKU: 78456426441
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 90 deg
Throat: Insulated
Trade Size: 1/2 in.
Ground Wire Lug: 14-4 AWG
Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Grounding Connector; Conduit Type - Flexible Metallic; Material - Malleable Iron; Angle - 90-deg; Throat - Insulated; Trade Size - 1/2 in; Ground Wire Lug - 14-4 AWG