MIDWEST ELECTRIC #LT150G-SA

Flexible Metallic Liquidtight Grounding Connector 1-1/2 in Straight Aluminum

SKU: 78456434150
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Aluminum
Angle: Straight
Throat: Non-Insulated
Trade Size: 1-1/2 in.
Ground Wire Lug: 14-4 AWG
Description
Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Grounding Connector; Conduit Type - Flexible Metallic; Material - Aluminum; Angle - Straight; Throat - Non-Insulated; Trade Size - 1-1/2 in; Ground Wire Lug - 14-4 AWG