Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Metallic Liquidtight Connector 2-1/2 in 90-deg Steel

MIDWEST ELECTRIC #LT25090

Flexible Metallic Liquidtight Connector 2-1/2 in 90-deg Steel

SKU #78456490250
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: 90 Degree
Throat: Non-Insulated
Trade Size: 2-1/2 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Steel; Angle - 90-deg; Throat - Non-Insulated; Trade Size - 2-1/2 in