Menu Search
MIDWEST ELECTRIC #LTB30090

Connector, Liquidtight; Malleable Iron; 90 Degree; 3 in.

SKU # 78456491300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 90 Degree
Throat: Insulated
Trade Size: 3 in.