Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Malleable Iron; 90 Degree; 1/2 in.
MIDWEST ELECTRIC #LTK5090

Connector, Liquidtight; Malleable Iron; 90 Degree; 1/2 in.

SKU # 78456400008 Manufacturer Series: LTK Low Profile
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 90 Degree
Throat: Non-Insulated
Trade Size: 1/2 in.