Menu Search
MIDWEST ELECTRIC #LTB10045G

Connector, Liquidtight; Malleable Iron; 45 Degree; 1 in.

SKU # 78456426423
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 45 Degree
Throat: Insulated
Trade Size: 1 in.
Ground Wire Lug: 14-4 AWG