Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight Grounding; Flex Metallic; 45 Degree; 4 in.
MIDWEST ELECTRIC #LT40045G

Connector, Liquidtight Grounding; Flex Metallic; 45 Degree; 4 in.

SKU # 78456426030
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 45 Degree
Throat: Non-Insulated
Trade Size: 4 in.
Ground Wire Lug: 1-4/0 AWG