Menu Search
MIDWEST ELECTRIC #LT5090G-SA

Connector, Liquidtight Grounding; Aluminum; 90 Degree; 1/2 in.

SKU # 78456435050
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Aluminum
Angle: 90 Degree
Throat: Non-Insulated
Trade Size: 1/2 in.
Ground Wire Lug: 14-4 AWG