Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Flex Metallic; 45 Degree; 2 in.
MIDWEST ELECTRIC #LTB20045

Connector, Liquidtight; Flex Metallic; 45 Degree; 2 in.

SKU # 78456446200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: 45 Degree
Throat: Insulated
Trade Size: 2 in.