Menu Search
MIDWEST ELECTRIC #LT10045

Connector, Liquidtight; Flex Metallic; 45 Degree; 1 in.

SKU # 78456445100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: 45 Degree
Throat: Non-Insulated
Trade Size: 1 in.