Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Flex Metallic; 45 Degree; 1-1/4 in.
MIDWEST ELECTRIC #LT12545

Connector, Liquidtight; Flex Metallic; 45 Degree; 1-1/4 in.

SKU # 78456445125
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: 45 Degree
Throat: Non-Insulated
Trade Size: 1-1/4 in.