You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MIDWEST ELECTRIC #LTB15090G

Connector, Liquidtight; 90 Degree; Malleable Iron; 1-1/2 in.

SKU # 78456426445
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/2 in.
Type: Liquidtight Grounding Connector
Material: Malleable Iron
Ground Wire Lug: 14-4 AWG
Conduit Type: Flexible Metallic
Angle: 90 Degree
Throat: Insulated