Menu Search
MIDWEST ELECTRIC #LTK15045

Connector, Liquidtight; 45 Degree; Steel; 1-1/2 in.

SKU # 78456400031 Manufacturer Series: LTK Low Profile
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/2 in.
Material: Steel
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Angle: 45 Degree
Throat: Non-Insulated