Menu Search
HUBBELL #PS0759NBK

PolyTuff® Connector, Liquidtight; Nylon; Multi-Position 0-90 Degree; 3/4 in.

SKU # 78358533914 Manufacturer Series: SwivelLok
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: Nylon
Angle: Multi-Position 0-90 Degree
Trade Size: 3/4 in.

Additional Info: Application: PolyTuff Series Conduit & Tubing. Color: Black