Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Nylon; Multi-Position 0-90 Degree; 1/2 in.
HUBBELL #PS0509NBK

PolyTuff® Connector, Liquidtight; Nylon; Multi-Position 0-90 Degree; 1/2 in.

SKU # 78358533910 Manufacturer Series: SwivelLok
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: Nylon
Angle: Multi-Position 0-90 Degree
Trade Size: 1/2 in.

Additional Info: Application: PolyTuff Series Conduit & Tubing. Color: Black