Menu Search
Search
EMERSON #ST-200L

Appleton Connector, Liquidtight Grounding; Flex Metallic; Straight; 2 in.

SKU # 78138140313 Manufacturer Series: ST
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 2 in.
Material: Malleable Iron
Ground Wire Lug: 8-1/0 AWG
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Angle: Straight
Throat: Non-Insulated