Menu Search
ECN/KORNS #PR5339GR

Connector, Liquidtight Grounding; Flex Metallic; Straight; 3 in.

SKU # 78401120856 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3 in.
Ground Wire Lug: 2-4/0 AWG
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Steel, PVC 40mil Coated
Angle: Straight
Throat: Insulated