Menu Search
ECN/KORNS #PR5337

Connector, Liquidtight; Flex Metallic; Straight; 2 in.

SKU # 78401120851 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel, PVC 40mil Coated
Angle: Straight
Throat: Insulated