Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Steel; Straight; 1-1/4 in.
EATON CROUSE-HINDS SERIES #LTQ125

LiQuikâ„¢ Connector, Liquidtight; Steel; Straight; 1-1/4 in.

SKU # 66227700015
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: Straight
Throat: Non-Insulated
Trade Size: 1-1/4 in.

Additional Info: No disassembly required