Menu Search
Search
EATON CROUSE-HINDS SERIES #LTQ5090

LiQuikâ„¢ Connector, Liquidtight; Steel; 90 Degree; 1/2 in.

SKU # 66227700529
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: 90 Degree
Throat: Non-Insulated
Trade Size: 1/2 in.

Additional Info: No disassembly required