Menu Search
EATON CROUSE-HINDS SERIES #LT500G

Connector, Liquidtight Grounding; Flex Metallic; Straight; 5 in.

SKU # 78456426080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 5 in.
Material: Aluminum
Ground Wire Lug: 6-250 MCM
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Angle: Straight
Throat: Non-Insulated