Menu Search
EATON CROUSE-HINDS SERIES #LT40090

Connector, Liquidtight; Flex Metallic; 90 Degree; 4 in.

SKU # 78456490400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 4 in.
Material: Malleable Iron
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Angle: 90 Degree
Throat: Non-Insulated