Menu Search
Search
EATON CROUSE-HINDS SERIES #LTB30090G

Connector, Liquidtight; 90 Degree; Malleable Iron; 3 in.

SKU # 78456426448
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3 in.
Type: Liquidtight Grounding Connector
Material: Malleable Iron
Ground Wire Lug: 8-1/0 AWG
Conduit Type: Flexible Metallic
Angle: 90 Degree
Throat: Insulated