You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON CROUSE-HINDS SERIES #LTK5045

Connector, Liquidtight; 45 Degree; Malleable Iron; 1/2 in.

SKU # 78456400007 Manufacturer Series: LTK Low Profile
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
Material: Malleable Iron
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Angle: 45 Degree
Throat: Non-Insulated