Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Conduit; Flexible; Metallic; 1/2 in.; Straight; Malleable Iron

EATON CROUSE-HINDS SERIES #LTQ50

LiQuik™ Connector, Conduit; Flexible; Metallic; 1/2 in.; Straight; Malleable Iron

SKU #66227700012
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: Straight
Throat: Non-Insulated
Trade Size: 1/2 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Steel; Angle - Straight; Throat - Non-Insulated; Trade Size - 1/2 in.; Additional Information - No disassembly required; Manufacturer Series - LiQuik™

Additional Info: No disassembly required